https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-3X4-COT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg2M3xpbWFnZS9qcGVnfGFERm1MMmcxWmk4NU9EQTFOalUzT0RrNU1ETTRMMGxPUkZoWVdFTklUa3hMV0Y5RFRGOHpXRFJmUTA5VVgwSk1Yek13TUhnek1EQXVhbkJufGVhYzA1YmIxYmM1OTNmMDAyOTYzM2Q3N2I0Y2JmN2Q1MjcwNWQ0Y2E4YzA4MGVkOGEzY2FlMTE0YTA0MjVhNjQ
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-3X4-COT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg2M3xpbWFnZS9qcGVnfGFERm1MMmcxWmk4NU9EQTFOalUzT0RrNU1ETTRMMGxPUkZoWVdFTklUa3hMV0Y5RFRGOHpXRFJmUTA5VVgwSk1Yek13TUhnek1EQXVhbkJufGVhYzA1YmIxYmM1OTNmMDAyOTYzM2Q3N2I0Y2JmN2Q1MjcwNWQ0Y2E4YzA4MGVkOGEzY2FlMTE0YTA0MjVhNjQ
TSUBAKI
TSUBAKI
BL534-CL
TSUBAKI TSUBAKI
Description
BL534-CL LEAF CHAIN CONNECTOR LINK ; 5/8" P 3X4 PLATE SPACING
Chain Link; BL534-2 Chain Size; Cottered 3X4 Lacing; 5/8" Chain Pitch; Leaf Chain Series; 2 Strand; Steel; Leaf; 3/32" Plate Thickness; 0.591" Plate Height; Curved; 15/64" Pin Diameter
Part #
BL534-CL
BDI #
904281
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/BL534-CL/p/904281
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.027
EAN
0097039179524
Product Group - BDI
M02122
Chain Size
BL534-2
Basic Construction
Cottered 3X4 Lacing
Component
Connecting Link
Chain Series
Leaf
Number of Strands
2
Material
Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
BL534CL
Weight / LBS
0.059
Long Description
Chain Link; BL534-2 Chain Size; Cottered 3X4 Lacing; 5/8" Chain Pitch; Leaf Chain Series; 2 Strand; Steel; Leaf; 3/32" Plate Thickness; 0.591" Plate Height; Curved; 15/64" Pin Diameter
Plate Thickness
0.094 Inch | 2.388 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Plate Height
0.591 Inch | 15.011 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

