

TSUBAKI
TSUBAKI
BL566-PL
TSUBAKI TSUBAKI
Description
BL566-PL PIN LINK
Chain Link; BL566-3 Chain Size; Riveted 6X6 Lacing; 5/8" Chain Pitch; Leaf Chain Series; 3 Strand; Steel; Leaf; 3/32" Plate Thickness; 0.591" Plate Height; Curved; 15/64" Pin Diameter
Part #
BL566-PL
BDI #
904296
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/BL566-PL/p/904296
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.04
EAN
0097039434708
Product Group - BDI
M02122
Chain Size
BL566-3
Basic Construction
Riveted 6X6 Lacing
Component
Connecting Link
Chain Series
Leaf
Number of Strands
3
Material
Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; BL566-3 Chain Size; Riveted 6X6 Lacing; 5/8" Chain Pitch; Leaf Chain Series; 3 Strand; Steel; Leaf; 3/32" Plate Thickness; 0.591" Plate Height; Curved; 15/64" Pin Diameter
Plate Height
0.591 Inch | 15.011 Millimeter
Plate Thickness
0.094 Inch | 2.388 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh