IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
BL588 C/L ELITE
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
BL588 C/L ELITE CONNECTING LINK
Chain Link; BL588-4 Chain Size; Cottered 8X8 Lacing; 5/8" Chain Pitch; Leaf Chain Series; 4 Strand; Alloy Steel; Leaf; 3/32" Plate Thickness; 0.591" Plate Height; Curved; 0.235" Pin Diameter
Part #
80064868
BDI #
20646669
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/BL588-C-L-ELITE/p/20646669
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.062
EAN
0847648648689
Product Group - BDI
M02122
Chain Size
BL588-4
Basic Construction
Cottered 8X8 Lacing
Component
Connecting Link
Chain Series
Leaf
Number of Strands
4
Material
Alloy Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Modification
Rollerless
Other Features
Elite Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.iwis.com
Manufacturer Item Number
BL588 CL ELITE
Manufacturer Internal Number
80064868
Weight / LBS
0.1345
Long Description
Chain Link; BL588-4 Chain Size; Cottered 8X8 Lacing; 5/8" Chain Pitch; Leaf Chain Series; 4 Strand; Alloy Steel; Leaf; 3/32" Plate Thickness; 0.591" Plate Height; Curved; 0.235" Pin Diameter
Pin Diameter
0.235 Inch | 5.969 Millimeter
Plate Height
0.591 Inch | 15.011 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.094 Inch | 2.388 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


