Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BL834 C/L ELITE https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-3X4-COT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg2M3xpbWFnZS9qcGVnfGFERm1MMmcxWmk4NU9EQTFOalUzT0RrNU1ETTRMMGxPUkZoWVdFTklUa3hMV0Y5RFRGOHpXRFJmUTA5VVgwSk1Yek13TUhnek1EQXVhbkJufGVhYzA1YmIxYmM1OTNmMDAyOTYzM2Q3N2I0Y2JmN2Q1MjcwNWQ0Y2E4YzA4MGVkOGEzY2FlMTE0YTA0MjVhNjQ
20646677 Roller Chains 

IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS

BL834 C/L ELITE

Description

BL834 C/L ELITE CONN LINK

Chain Link; BL834-2 Chain Size; Cottered 3X4 Lacing; 1" Chain Pitch; Leaf Chain Series; 2 Strand; Alloy Steel; Leaf; 0.157" Plate Thickness; 0.949" Plate Height; Curved; 0.376" Pin Diameter

Part #

BL834 C/L ELITE

BDI #
20646677

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
IWIS DRIVE SYSTEMS
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.11
EAN
0847648613892
Product Group - BDI
M02122
Chain Size
BL834-2
Basic Construction
Cottered 3X4 Lacing
Component
Connecting Link
Chain Series
Leaf
Number of Strands
2
Material
Alloy Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Modification
Rollerless
Other Features
Elite Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.iwis.com
Manufacturer Item Number
BL834 CL ELITE
Manufacturer Internal Number
80061389
Weight / LBS
0.2336
Long Description
Chain Link; BL834-2 Chain Size; Cottered 3X4 Lacing; 1" Chain Pitch; Leaf Chain Series; 2 Strand; Alloy Steel; Leaf; 0.157" Plate Thickness; 0.949" Plate Height; Curved; 0.376" Pin Diameter
Plate Thickness
0.157 Inch | 3.988 Millimeter
Pin Diameter
0.376 Inch | 9.55 Millimeter
Plate Height
0.949 Inch | 24.105 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh