Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BL846HMCL https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-4X6-COT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3Mjd8aW1hZ2UvanBlZ3xhR014TDJnNFpDOHhNREk1TXpRNU56a3lNVFUyTmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTkZnMlgwTlBWRjlDVEY4ek1EQjRNekF3TG1wd1p3fDVlZWFlMWEwMDBiMWY3YjM2OWI0MTk3MDk2YmYyNWFjYzAxMjljNjA2ZjM0MTgwNTQ4M2U3MGU3ZTIxMzA4Nzk
453282 Roller Chains 

MAXCO CHAIN MAXCO CHAIN

BL846HMCL

Description

BL846HMCL HI-MAX CONNECTING LINK ; 5/PAK

Chain Link; BL846-2 Chain Size; Cottered 4X6 Lacing; 1" Chain Pitch; Leaf Chain Series; 2 Strand; Carbon Steel; Leaf; 0.157" Plate Thickness; 0.945" Plate Height; Curved; 3/8" Pin Diameter

Part #

BL846HMCL

BDI #
453282

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MAXCO CHAIN CORPORATION
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.19
EAN
0821002040869
Product Group - BDI
M02122
Chain Size
BL846-2
Basic Construction
Cottered 4X6 Lacing
Component
Connecting Link
Chain Series
Leaf
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Modification
Rollerless
Other Features
Hi-Max Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://maxcochain.com
Long Description
Chain Link; BL846-2 Chain Size; Cottered 4X6 Lacing; 1" Chain Pitch; Leaf Chain Series; 2 Strand; Carbon Steel; Leaf; 0.157" Plate Thickness; 0.945" Plate Height; Curved; 3/8" Pin Diameter
Chain Pitch
1 Inch | 25.4 Millimeter
Plate Thickness
0.157 Inch | 3.988 Millimeter
Pin Diameter
0.375 Inch | 9.525 Millimeter
Plate Height
0.945 Inch | 24.003 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh