https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-SC-CNVR-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExNTV8aW1hZ2UvanBlZ3xhRFF3TDJnNE5pOHhNREl5T0RJME56RTVPVGMzTkM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5VFExOURUbFpTWDFOVFh6TXdNSGd6TURBdWFuQm58N2NhNzUzZDI0YjZkZGY2NGVmZTU5ZGQ2YWQ1ZGU2OGM2ODNmMTRkZjZkNzRlZTQ4ZWFhNjc3YjQ5ZTcyOGYxYQ
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-SC-CNVR-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExNTV8aW1hZ2UvanBlZ3xhRFF3TDJnNE5pOHhNREl5T0RJME56RTVPVGMzTkM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5VFExOURUbFpTWDFOVFh6TXdNSGd6TURBdWFuQm58N2NhNzUzZDI0YjZkZGY2NGVmZTU5ZGQ2YWQ1ZGU2OGM2ODNmMTRkZjZkNzRlZTQ4ZWFhNjc3YjQ5ZTcyOGYxYQ
TSUBAKI
TSUBAKI
C2060H-SS-1-CL
TSUBAKI TSUBAKI
Description
C2060H-SS-1-CL CHAIN CONNECTING LINK ; C2060 1-1/2" CHAIN PITCH SPRING CLIP
Chain Link; C2060 Chain Size; Spring Clip; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.677" Plate Height; Straight; 15/64" Pin Diameter
Part #
C2060H-SS-1-CL
BDI #
1405788
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2060H-SS-1-CL/p/1405788
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.059
EAN
0097039187888
Product Group - BDI
M02122
Chain Size
C2060
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
C2060HSSCL
Weight / LBS
0.13
Long Description
Chain Link; C2060 Chain Size; Spring Clip; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.677" Plate Height; Straight; 15/64" Pin Diameter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Roller Diameter
0.469 Inch | 11.913 Millimeter
Plate Height
0.677 Inch | 17.196 Millimeter
Roller Width
0.5 Inch | 12.7 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

