https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-CNVR-A2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3OTJ8aW1hZ2UvanBlZ3xhRFpqTDJoaU1TODVPREExTmpVMU1EUTRNakl5TDBsT1JGaFlXRU5JVGt4TFdGOURURjh4WDBOUFZGOURUbFpTWDBFeVh6TXdNSGd6TURBdWFuQm58MzkxOGQyNDZiYzYzZjczNDFkN2I0YjgyYzlkNWZlZDVmYjMzNjUwNWUwOGEyYmMxMTVkYjc4MDNiMWVlYjY4ZA
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-CNVR-A2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3OTJ8aW1hZ2UvanBlZ3xhRFpqTDJoaU1TODVPREExTmpVMU1EUTRNakl5TDBsT1JGaFlXRU5JVGt4TFdGOURURjh4WDBOUFZGOURUbFpTWDBFeVh6TXdNSGd6TURBdWFuQm58MzkxOGQyNDZiYzYzZjczNDFkN2I0YjgyYzlkNWZlZDVmYjMzNjUwNWUwOGEyYmMxMTVkYjc4MDNiMWVlYjY4ZA
TSUBAKI
TSUBAKI
C2100H-1-A2-CL
TSUBAKI TSUBAKI
Description
C2100H-1-A2-CL CONN LINK
Chain Link; C2100 Chain Size; Cottered; 2-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 0.187" Plate Thickness; 1.15" Plate Height; Straight; 3/8" Pin Diameter
Part #
C2100H-1-A2-CL
BDI #
907800
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2100H-1-A2-CL/p/907800
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.28
EAN
0097039197955
Product Group - BDI
M02122
Chain Size
C2100
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Other Features
With A2 Attachment
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; C2100 Chain Size; Cottered; 2-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 0.187" Plate Thickness; 1.15" Plate Height; Straight; 3/8" Pin Diameter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Pin Diameter
0.375 Inch | 9.525 Millimeter
Roller Width
0.75 Inch | 19.05 Millimeter
Plate Height
1.15 Inch | 29.21 Millimeter
Plate Thickness
0.187 Inch | 4.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

