

IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
C2100H CP C/L ELITE
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
C2100H CP C/L ELITE CHAIN CONN LINK
Chain Link; C2100 Chain Size; Cottered; 2-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.744" Roller Width; 0.189" Plate Thickness; 1.181" Plate Height; Straight; 3/8" Pin Diameter
Part #
C2100H CP C/L ELITE
BDI #
526681
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2100H-CP-C-L-ELITE/p/526681
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.225
EAN
0847648016754
Product Group - BDI
M02122
Chain Size
C2100
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Other Features
Elite Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.iwis.com
Manufacturer Item Number
A02C2100HCPCL
Manufacturer Internal Number
5001675
Weight / LBS
0.494
Long Description
Chain Link; C2100 Chain Size; Cottered; 2-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.744" Roller Width; 0.189" Plate Thickness; 1.181" Plate Height; Straight; 3/8" Pin Diameter
Plate Height
1.181 Inch | 29.997 Millimeter
Roller Width
0.744 Inch | 18.898 Millimeter
Pin Diameter
0.375 Inch | 9.525 Millimeter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Plate Thickness
0.189 Inch | 4.801 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh