Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C2160H O/L ELITE https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-COT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY5OXxpbWFnZS9qcGVnfGFHTTRMMmhoTUM4eE1EYzJPVFV6TXpNek56WXpNQzlKVGtSWVdGaERTRTVNUzFoZlQweGZNVjlEVDFSZlEwNVdVbDh6TURCNE16QXdMbXB3Wnd8ZDM0MTE5ODhlNWEyY2Q1ZDcwZjMwZGQ1OGQ3ZDUzMDc1OGFjMGM4ZDdjMmRiMGVjZDEyNWEwZjFhNDFiNTEwYg
526685 Roller Chains 

IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS

C2160H O/L ELITE

Description

C2160H O/L ELITE CHAIN OFFSET LINK

Chain Link; C2160 Chain Size; Cottered; 4" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 0.283" Plate Thickness; 1.882" Plate Height; Straight; 0.562" Pin Diameter

Part #

C2160H O/L ELITE

BDI #
526685

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
IWIS DRIVE SYSTEMS
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.922
EAN
0847648016891
Product Group - BDI
M02122
Chain Size
C2160
Basic Construction
Cottered
Component
Offset Link
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Straight
Other Features
Elite Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.iwis.com
Manufacturer Item Number
A02C2160HOL
Manufacturer Internal Number
5001689
Weight / LBS
2.032
Long Description
Chain Link; C2160 Chain Size; Cottered; 4" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 0.283" Plate Thickness; 1.882" Plate Height; Straight; 0.562" Pin Diameter
Roller Diameter
1.125 Inch | 28.575 Millimeter
Plate Height
1.882 Inch | 47.803 Millimeter
Roller Width
1.25 Inch | 31.75 Millimeter
Plate Thickness
0.283 Inch | 7.188 Millimeter
Chain Pitch
4 Inch | 101.6 Millimeter
Pin Diameter
0.562 Inch | 14.275 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh