Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CA555-040-C6EJ-8 102E https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-COT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgyNnxpbWFnZS9qcGVnfGFEbGhMMmczWXk4eE1ESXlPREl6T1RNd01qWTROaTlKVGtSWVdGaERTRTVZV0ZoZk1WOURUMVJmUTA1V1VsOHpNREI0TXpBd0xtcHdad3wwOWE3ZjdhZjZiMDUxNjBmYmNhNzU3MWFlM2RjNjIxYzU5YWFlNGE1YzE1MjM5ODAyNmY4YTc1ZmMyNjAwZDEx
299934 Roller Chains 

DRIVES DRIVES

CA555-040-C6EJ-8 102E

Description

CA555-040-C6EJ-8 102E CHAIN LINK

Roller Chain; CA555 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 21/32" Roller Diameter; 1/2" Roller Width; 0.12" Plate Thickness; 3/4" Plate Height; Straight; 9/32" Pin Diameter

Part #

CA555-040-C6EJ-8 102E

BDI #
299934

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
4.19
EAN
0642051001478
Product Group - BDI
M02122
Chain Size
CA555
Basic Construction
Cottered
Component
Chain
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Modification
Small Roller
Other Features
Agricultural Chain
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.driveschain.com
Long Description
Roller Chain; CA555 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 21/32" Roller Diameter; 1/2" Roller Width; 0.12" Plate Thickness; 3/4" Plate Height; Straight; 9/32" Pin Diameter
Roller Width
0.5 Inch | 12.7 Millimeter
Roller Diameter
0.656 Inch | 16.662 Millimeter
Plate Thickness
0.12 Inch | 3.048 Millimeter
Plate Height
0.75 Inch | 19.05 Millimeter
Chain Pitch
1.63 Inch | 41.402 Millimeter
Pin Diameter
0.281 Inch | 7.137 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh