

BROWNING
BROWNING
J2060 O/S C/L
BROWNING BROWNING
Description
J2060 O/S C/L CHAIN OFFSET LINK ; NON-RETURNABLE
Chain Link; 2060 Chain Size; Cottered; 1-1/2" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.468" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.7" Plate Height; Curved; 15/64" Pin Diameter
Part #
J2060 O/S C/L
BDI #
329154
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/J2060-O-S-C-L/p/329154
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.229
EAN
0662460415376
Product Group - BDI
M02122
Chain Size
2060
Basic Construction
Cottered
Component
Offset Link
Chain Series
Double Pitch Drive
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
J2060 O/S C/L
Manufacturer Internal Number
2455798
Weight / LBS
0.1
Long Description
Chain Link; 2060 Chain Size; Cottered; 1-1/2" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.468" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.7" Plate Height; Curved; 15/64" Pin Diameter
Roller Diameter
0.468 Inch | 11.887 Millimeter
Plate Thickness
0.094 Inch | 2.388 Millimeter
Roller Width
0.5 Inch | 12.7 Millimeter
Plate Height
0.7 Inch | 17.78 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh