https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-COT-STD-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc3N3xpbWFnZS9qcGVnfGFERmxMMmhqWlM4eE1EUXpNakl3TkRBeE16VTVPQzlKVGtSVlUxUkRTRTVZV0ZoZk1WOURUMVJmVTFSRVgxTlVVbDh6TURCNE16QXdMbXB3Wnd8MzNiNDU5ZjEyY2RhNmVkZDBiNDcyZDIyODRlMmM2ZGFlNjRlMjMzMzIwY2Y0YzViOTMzMGNkYzJmZTFmNTk5Mw
25190132
Roller Chains
TSUBAKI
TSUBAKI
RF06B-1 69L/PC incl. 2POL and CL
TSUBAKI TSUBAKI
Description
TSUBAKI RF06B-1 69L/PC incl. 2POL and CL
Roller Chain; 06B Chain Size; Cottered; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.3MM Plate Thickness; 8.2MM Plate Height; Straight; 3.28MM Pin Diameter
Part #
RF06B-1 69L/PC incl. 2POL and CL
BDI #
25190132
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RF06B-1-69L-PC-incl-2POL-and-CL/p/25190132
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
2.1
Product Group - BDI
M02122
Chain Size
06B
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Corrosion Resistant
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Steel
Plate Shape
Straight
Other Features
69 Links
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 06B Chain Size; Cottered; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.3MM Plate Thickness; 8.2MM Plate Height; Straight; 3.28MM Pin Diameter
Plate Thickness
0.051 Inch | 1.3 Millimeter
Roller Diameter
0.25 Inch | 6.35 Millimeter
Pin Diameter
0.129 Inch | 3.28 Millimeter
Plate Height
0.323 Inch | 8.2 Millimeter
Roller Width
0.225 Inch | 5.72 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh