![RF06B-2 SS RIV 10FT](/medias/INDUSTCHNXXX-2-RVT-STD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNDN8aW1hZ2UvanBlZ3xhR1poTDJneE55OHhNRE0wTnpJMk16QXdNRFl3Tmk5SlRrUlZVMVJEU0U1WVdGaGZNbDlTVmxSZlUxUkVYMU5UWHpNd01IZ3pNREF1YW5Cbnw2NmZmOTI1MjlmYTE5MmQ2OGM3YTI0MzEwYzg5YjEyMzZkMzY4MDI1ZWFiOTk2MjgwYjJlMWMzZTY1M2M3MjE2)
![RF06B-2 SS RIV 10FT](/medias/INDUSTCHNXXX-2-RVT-STD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNDN8aW1hZ2UvanBlZ3xhR1poTDJneE55OHhNRE0wTnpJMk16QXdNRFl3Tmk5SlRrUlZVMVJEU0U1WVdGaGZNbDlTVmxSZlUxUkVYMU5UWHpNd01IZ3pNREF1YW5Cbnw2NmZmOTI1MjlmYTE5MmQ2OGM3YTI0MzEwYzg5YjEyMzZkMzY4MDI1ZWFiOTk2MjgwYjJlMWMzZTY1M2M3MjE2)
TSUBAKI
TSUBAKI
RF06B-2 SS RIV 10FT
TSUBAKI TSUBAKI
Description
RF06B-2 SS RIV 10FT ROLLER CHAIN ; 10FT/BOX
Roller Chain; 06B-2 Chain Size; Riveted; 9.525MM Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.3MM Plate Thickness; 8.2MM Plate Height; Straight; 3.28MM Pin Diameter
Part #
RF06B-2 SS RIV 10FT
BDI #
22452802
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RF06B-2-SS-RIV-10FT/p/22452802
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.136
EAN
0097039467584
Product Group - BDI
M02290
Chain Size
06B-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
304 Stainless Steel
Plate Shape
Straight
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 06B-2 Chain Size; Riveted; 9.525MM Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.3MM Plate Thickness; 8.2MM Plate Height; Straight; 3.28MM Pin Diameter
Plate Height
0.323 Inch | 8.2 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Roller Diameter
0.25 Inch | 6.35 Millimeter
Roller Width
0.225 Inch | 5.72 Millimeter
Plate Thickness
0.051 Inch | 1.3 Millimeter
Pin Diameter
0.129 Inch | 3.28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh