TSUBAKI
TSUBAKI
RF2060S-SS-1-RP-4LA2
TSUBAKI TSUBAKI
Description
TSUBAKI RF2060S-SS-1-RP-4LA2
Roller Chain; 2060 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.709" Plate Height; Straight; 0.235" Pin Diameter
Part #
RF2060S-SS-1-RP-4LA2
BDI #
15079528
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RF2060S-SS-1-RP-4LA2/p/15079528
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
1.51
Product Group - BDI
M02290
Chain Size
2060
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Drive
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Other Features
With A2 Attachment | Attachment Spacing at Every 4 Link | S-Type Roller
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 2060 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.709" Plate Height; Straight; 0.235" Pin Diameter
Roller Diameter
0.469 Inch | 11.913 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Roller Width
0.5 Inch | 12.7 Millimeter
Plate Height
0.709 Inch | 18.009 Millimeter
Plate Thickness
0.094 Inch | 2.388 Millimeter
Pin Diameter
0.235 Inch | 5.969 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh