Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RF2100S-SS-1-RP-2LA1 174L https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-DPDRV-SS-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNjV8aW1hZ2UvanBlZ3xhRGMxTDJoa05pODVPREExTmpZNE56UTFNalEyTDBsT1JGaFlXRU5JVGxoWVdGOHhYMUpXVkY5RVVFUlNWbDlUVTE5VFZGSmZNekF3ZURNd01DNXFjR2N8NDJiMDIwNDgxZjVlM2YyMmE4ZTI0MmU1OGJlNDcwYjk0MmM0NjFkM2MyZmE4MDFhNTgwNzA4MGM4NTJkODJmYw
15046643 Roller Chains 

TSUBAKI TSUBAKI

RF2100S-SS-1-RP-2LA1 174L

Description

TSUBAKI RF2100S-SS-1-RP-2LA1 174L

Roller Chain; 2100 Chain Size; Riveted; 2-1/2" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 0.189" Plate Thickness; 1.126" Plate Height; Straight; 0.376" Pin Diameter

Part #

RF2100S-SS-1-RP-2LA1 174L

BDI #
15046643

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
Product Group - BDI
M02290
Chain Size
2100
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Drive
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Other Features
With A1 Attachment | Attachment Spacing at Every 2 Link | 174 Links
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 2100 Chain Size; Riveted; 2-1/2" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 0.189" Plate Thickness; 1.126" Plate Height; Straight; 0.376" Pin Diameter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Roller Width
0.75 Inch | 19.05 Millimeter
Plate Height
1.126 Inch | 28.6 Millimeter
Pin Diameter
0.376 Inch | 9.55 Millimeter
Plate Thickness
0.189 Inch | 4.801 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh