Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RS05B-1-RP https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
15070849 Roller Chains 

TSUBAKI TSUBAKI

RS05B-1-RP

Description

RS05B-1-RP ROLLER CHAIN

Roller Chain; 05B Chain Size; Riveted; 8MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 5MM Roller Diameter; 3MM Roller Width; 0.75MM Plate Thickness; 7.112MM Plate Height; Curved; 2.3MM Pin Diameter

Part #

RS05B-1-RP

BDI #
15070849

Details

2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 25

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.18
Product Group - BDI
M02290
Chain Size
05B
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
GL 05B-1
Long Description
Roller Chain; 05B Chain Size; Riveted; 8MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 5MM Roller Diameter; 3MM Roller Width; 0.75MM Plate Thickness; 7.112MM Plate Height; Curved; 2.3MM Pin Diameter
Plate Thickness
0.03 Inch | 0.75 Millimeter
Roller Diameter
0.197 Inch | 5 Millimeter
Plate Height
0.28 Inch | 7.112 Millimeter
Pin Diameter
0.091 Inch | 2.3 Millimeter
Chain Pitch
0.315 Inch | 8 Millimeter
Roller Width
0.118 Inch | 3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh