https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM1NXxpbWFnZS9qcGVnfGFETTNMMmd6TVM4eE1EUXpNakU1TVRjNU1URXpOQzlKVGtSVlUxUkRTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58NzQxYTIwZDNkMWMwZTkwYTJiZWE2MzNjNmI1ZjFmNTlmMDI3ODQwOTIyOTA1MmQzNmY5ZDE0ODY1MTM1ZGQ1NA
https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM1NXxpbWFnZS9qcGVnfGFETTNMMmd6TVM4eE1EUXpNakU1TVRjNU1URXpOQzlKVGtSVlUxUkRTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58NzQxYTIwZDNkMWMwZTkwYTJiZWE2MzNjNmI1ZjFmNTlmMDI3ODQwOTIyOTA1MmQzNmY5ZDE0ODY1MTM1ZGQ1NA
TSUBAKI
TSUBAKI
RS08B-1 LAMDA RIV 10FT
TSUBAKI TSUBAKI
Description
RS08B-1 LAMDA RIV 10FT ROLLER CHAIN ; 10FT/BOX
Roller Chain; 08B Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 8.509MM Roller Diameter; 7.747MM Roller Width; 1.524MM Plate Thickness; 11.811MM Plate Height; Curved; 4.445MM Pin Diameter
Part #
RS08B-1 LAMDA RIV 10FT
BDI #
21463167
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS08B-1-LAMDA-RIV-10FT/p/21463167
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.213
EAN
0097039551153
Product Group - BDI
M02290
Chain Size
08B
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Sintered Bushing
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Lambda Series
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 08B Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 8.509MM Roller Diameter; 7.747MM Roller Width; 1.524MM Plate Thickness; 11.811MM Plate Height; Curved; 4.445MM Pin Diameter
Roller Diameter
0.335 Inch | 8.509 Millimeter
Plate Height
0.465 Inch | 11.811 Millimeter
Roller Width
0.305 Inch | 7.747 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Pin Diameter
0.175 Inch | 4.445 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

