https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
TSUBAKI
TSUBAKI
RS12B-1 RIV 100FT
TSUBAKI TSUBAKI
Description
RS12B-1 RIV 100FT ROLLER CHAIN ; 100FT/REEL
Roller Chain; 12B Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.8MM Plate Thickness; 16.1MM Plate Height; Curved; 5.72MM Pin Diameter
Part #
RS12B-1 RIV 100FT
BDI #
904771
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS12B-1-RIV-100FT/p/904771
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.38
EAN
0097039189011
Product Group - BDI
M02290
Chain Size
12B
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
100
Minimum Order Quantity
100
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 12B Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.8MM Plate Thickness; 16.1MM Plate Height; Curved; 5.72MM Pin Diameter
Plate Height
0.634 Inch | 16.1 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Roller Width
0.46 Inch | 11.68 Millimeter
Plate Thickness
0.071 Inch | 1.8 Millimeter
Pin Diameter
0.225 Inch | 5.72 Millimeter
Roller Diameter
0.475 Inch | 12.07 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

