

TSUBAKI
TSUBAKI
RS160-3-CL
TSUBAKI TSUBAKI
Description
RS160-3-CL CHAIN CONNECTING LINK ; 160-3 CHAIN 2" CHAIN PITCH COTTERED
Chain Link; 160-3 Chain Size; Cottered; 2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.898" Plate Height; Curved; 0.562" Pin Diameter
Part #
RS160-3-CL
BDI #
903656
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS160-3-CL/p/903656
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
1.5
EAN
0097039175267
Product Group - BDI
M02122
Chain Size
160-3
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
160-3CL
Weight / LBS
3.3
Long Description
Chain Link; 160-3 Chain Size; Cottered; 2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.898" Plate Height; Curved; 0.562" Pin Diameter
Plate Thickness
0.25 Inch | 6.35 Millimeter
Plate Height
1.898 Inch | 48.209 Millimeter
Roller Diameter
1.125 Inch | 28.575 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Pin Diameter
0.562 Inch | 14.275 Millimeter
Roller Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh