Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RS40-1 https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg4MnxpbWFnZS9qcGVnfGFEZ3lMMmc0T1M4eE1EUXpNakU1TXpBd016VTFNQzlKVGtSVlUxUkRTRTVZV0ZoZk1WOURUMVJmVTFSRVh6TXdNSGd6TURBdWFuQm58OWEwOWY4NTk4Y2Q3YTAwODE4Njk2NmY1ODY2MTZhYzcyMTViYzM2ZWJlNzVkOTNkMWQ2MTEzYzRiNzJjZGE5Zg
23228017 Roller Chains 

TSUBAKI TSUBAKI

RS40-1

Description

RS40-1 ROLLER CHAIN

Chain; 40B; 63.5MM Chain Pitch; Standard; 1 Strand; Carbon Steel; ISO; 39.37MM Roller Diameter; 38.1MM Roller Width; 8.5MM Plate Thickness; 52.9MM Plate Height; 22.89MM Pin Diameter; Curved

Part #

RS40-1

BDI #
23228017

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
3.2
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
Product Detail
Roller Chain
Product Specification
40B; 63.5MM Chain Pitch; Standard; 1 Strand; Carbon Steel; ISO; 39.37MM Roller Diameter; 38.1MM Roller Width; 8.5MM Plate Thickness; 52.9MM Plate Height; 22.89MM Pin Diameter; Curved
Long Description
Chain; 40B; 63.5MM Chain Pitch; Standard; 1 Strand; Carbon Steel; ISO; 39.37MM Roller Diameter; 38.1MM Roller Width; 8.5MM Plate Thickness; 52.9MM Plate Height; 22.89MM Pin Diameter; Curved