RS40-SS-HP-1-CL https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-SC-HP-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIzOHxpbWFnZS9qcGVnfGFEUmtMMmczT1M4NU5qYzJNRFUyT0RVME5UVTRMbXB3Wnd8YzdlM2QxMzllMGFhNGU5MWVlNWEzZmE0MmVhOTA2YjE4YjA1ZmU4MjZkNWExMmViNWFiOTkwNzM4MjI2MzdkOA
905363 Roller Chains 

TSUBAKI TSUBAKI

RS40-SS-HP-1-CL

Description

RS40-SS-HP-1-CL CHAIN CONNECTING LINK ; .5IN PITCH RIVETED 1 STRAND STAINLESS

Chain Link; 40 Chain Size; Spring Clip; 1/2" Chain Pitch; Hollow Pin Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter

Part #

40SSHPCL

BDI #
905363

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

11.11 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 11.11 / each BDIExpress
QTY

Inventory

Total: 43

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.007
EAN
0097039183071
Product Group - BDI
M02122
Chain Size
40
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Hollow Pin
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; 40 Chain Size; Spring Clip; 1/2" Chain Pitch; Hollow Pin Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Plate Height
0.472 Inch | 11.989 Millimeter
Roller Diameter
0.312 Inch | 7.925 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Pin Diameter
0.156 Inch | 3.962 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Roller Width
0.312 Inch | 7.925 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh