

DIAMOND CHAIN
DIAMOND CHAIN
RSC-05B-1R-10FT ; D0142
DIAMOND CHAIN DIAMOND CHAIN
Description
RSC-05B-1R-10FT ; D0142 RLLR CHAIN ; 10FT/BOX
Roller Chain; 05B Chain Size; Riveted; 8MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 5MM Roller Diameter; 3MM Roller Width; 0.9MM Plate Thickness; 7.1MM Plate Height; Curved; 2.31MM Pin Diameter
Part #
RSC-05B-1R-10FT ; D0142
BDI #
20855958
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RSC-05B-1R-10FT-;-D0142/p/20855958
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.005
EAN
0716647593675
Product Group - BDI
M02290
Chain Size
05B
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://diamondchain.com
Long Description
Roller Chain; 05B Chain Size; Riveted; 8MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 5MM Roller Diameter; 3MM Roller Width; 0.9MM Plate Thickness; 7.1MM Plate Height; Curved; 2.31MM Pin Diameter
Pin Diameter
0.091 Inch | 2.31 Millimeter
Roller Diameter
0.197 Inch | 5 Millimeter
Plate Thickness
0.035 Inch | 0.9 Millimeter
Chain Pitch
0.315 Inch | 8 Millimeter
Roller Width
0.118 Inch | 3 Millimeter
Plate Height
0.28 Inch | 7.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh