

DIAMOND CHAIN
DIAMOND CHAIN
RSC-08B-1R-10FT ; D0146
DIAMOND CHAIN DIAMOND CHAIN
Description
RSC-08B-1R-10FT ; D0146 RLLR CHAIN ; 10FT/BOX
Roller Chain; 08B Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.524MM Plate Thickness; Curved; 4.45MM Pin Diameter
Part #
RSC-08B-1R-10FT ; D0146
BDI #
21485955
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RSC-08B-1R-10FT-;-D0146/p/21485955
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
1.13
EAN
0716647415991
Product Group - BDI
M02290
Chain Size
08B
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://diamondchain.com
Weight / LBS
0.5
Long Description
Roller Chain; 08B Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.524MM Plate Thickness; Curved; 4.45MM Pin Diameter
Roller Diameter
0.335 Inch | 8.51 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Pin Diameter
0.175 Inch | 4.45 Millimeter
Roller Width
0.305 Inch | 7.75 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh