RENOLD
RENOLD
S62 CP C/L SF
RENOLD RENOLD
Description
S62 CP C/L SF CONNECTING LINK
Chain Link; S62 Chain Size; Cottered; 41.91MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 19.1MM Roller Diameter; 25.4MM Roller Width; 6.4MM Plate Thickness; 17.3MM Plate Height; Curved; 5.74MM Pin Diameter
Part #
S62 CP C/L SF
BDI #
19304746
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/S62-CP-C-L-SF/p/19304746
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.042
EAN
0673766041640
Product Group - BDI
M02122
Chain Size
S62
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Conveyor
Number of Strands
1
Material
Zinc Plated Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Agricultural Chain | Slip Fit
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Long Description
Chain Link; S62 Chain Size; Cottered; 41.91MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 19.1MM Roller Diameter; 25.4MM Roller Width; 6.4MM Plate Thickness; 17.3MM Plate Height; Curved; 5.74MM Pin Diameter
Chain Pitch
1.65 Inch | 41.91 Millimeter
Roller Diameter
0.752 Inch | 19.1 Millimeter
Pin Diameter
0.226 Inch | 5.74 Millimeter
Roller Width
1 Inch | 25.4 Millimeter
Plate Thickness
0.252 Inch | 6.4 Millimeter
Plate Height
0.681 Inch | 17.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh