Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

S88 10FT https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-AGL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwNDV8aW1hZ2UvanBlZ3xhRGt3TDJoaU1pODVNekUxTURFMU1EazRNems0TG1wd1p3fDVlMmQ3NzcxNmY1YzUzYzcyNWY2ZDk3Mzk4NDUwNjA4YTMzNjllOWU2NzNhMzc2MWUwYTY4OTE1MWQxN2RkMjY
17282207 Roller Chains 

RENOLD RENOLD

S88 10FT

Description

S88 10FT ROLLER CHAIN ; 2.609" S88 X 10 FEET

Roller Chain; S88 Chain Size; Riveted; 66.27MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 22.9MM Roller Diameter; 28.6MM Roller Width; 8.9MM Plate Thickness; 26.2MM Plate Height; Curved; 8.92MM Pin Diameter

Part #

S88 10FT

BDI #
17282207

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
9.943
EAN
6623901046102
Product Group - BDI
M02290
Chain Size
S88
Basic Construction
Riveted
Component
Chain
Chain Series
Conveyor
Number of Strands
1
Material
Zinc Plated Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Steel
Plate Shape
Curved
Other Features
Agricultural Chain
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.renold.com
Weight / LBS
2.191
Long Description
Roller Chain; S88 Chain Size; Riveted; 66.27MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 22.9MM Roller Diameter; 28.6MM Roller Width; 8.9MM Plate Thickness; 26.2MM Plate Height; Curved; 8.92MM Pin Diameter
Roller Width
1.126 Inch | 28.6 Millimeter
Chain Pitch
2.609 Inch | 66.27 Millimeter
Pin Diameter
0.351 Inch | 8.92 Millimeter
Plate Height
1.031 Inch | 26.2 Millimeter
Roller Diameter
0.902 Inch | 22.9 Millimeter
Plate Thickness
0.35 Inch | 8.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh