

REGINA USA
REGINA USA
ZśľCZKA śAĄCUCHA OL M13 136 (10B-1)
REGINA USA REGINA USA
Description
REGINA USA ZśľCZKA śAĄCUCHA OL M13 136 (10B-1)
Chain Offset Link; 10B; Cottered; 15.875MM Chain Pitch; Standard; 1 Strand; Carbon Steel; ISO; 10.16MM Roller Dia; 9.65MM Roller Wid; 1.7MM Plate Thickness; 14.7MM Plate Height; 5.08MM Pin Dia
Part #
ZśľCZKA śAĄCUCHA OL M13 136 (10B-1)
BDI #
15069191
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/Z%C5%9B%C4%BECZKA-%C5%9BA%C4%84CUCHA-OL-M13-136-(10B-1)/p/15069191
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Product Detail
Chain Offset Link
Product Specification
Chain Offset Link; 10B; Cottered; 15.875MM Chain Pitch; Standard; 1 Strand; Carbon Steel; ISO; 10.16MM Roller Dia; 9.65MM Roller Wid; 1.7MM Plate Thickness; 14.7MM Plate Height; 5.08MM Pin Dia
Long Description
Chain Offset Link; 10B; Cottered; 15.875MM Chain Pitch; Standard; 1 Strand; Carbon Steel; ISO; 10.16MM Roller Dia; 9.65MM Roller Wid; 1.7MM Plate Thickness; 14.7MM Plate Height; 5.08MM Pin Dia