Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GS-15-120-CC-110 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25155621-300X300.jpg?context=bWFzdGVyfHJvb3R8MTAzMjN8aW1hZ2UvanBlZ3xhREU1TDJnek5DOHhNREUwTVRnME9EVXpOVEEzTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRVMk1qRmZNekF3V0RNd01DNXFjR2N8YTU1MjgyYzhhZjQ5Mjg3MDgxMDAyYTAxOTVhMDhkZjVmNWM5NDU1NTFjMDJmNGZiY2YxOTBlMzllMzJkNWI4Mw
25155621 Mechanical Power Transmission 

ACE CONTROLS ACE CONTROLS

GS-15-120-CC-110

Description

GS-15-120-CC-110 GAS SPRING ; 15MM BODY DIA 120MM STROKE LG

Gas Spring; Push Type; 15MM Body Size; 120MM Stroke; 110N Nominal Force; Angle Ball Joint Fitting; Black Coated Steel

Part #

GS-15-120-CC-110

BDI #
25155621

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ACE CONTROLS
Minimum Buy Quantity
N/A
UNSPSC
25172011
Weight / Kilogram
0
Product Group - BDI
A03142
Harmonized Tariff Code
8708.80.00.00
Noun
Spring
Keyword String
Gas
Manufacturer URL
https://www.acecontrols.com
Product Detail
Gas Spring
Product Specification
Push Type; 15MM Body Size; 120MM Stroke; 110N Nominal Force; Angle Ball Joint Fitting; Black Coated Steel
Long Description
Gas Spring; Push Type; 15MM Body Size; 120MM Stroke; 110N Nominal Force; Angle Ball Joint Fitting; Black Coated Steel