BOSTON GEAR
BOSTON GEAR
L515-4
BOSTON GEAR BOSTON GEAR
Description
L515-4 GEAR RACK ; 12 DP 3/4" FACE LIMITED AVAILABILITY
12 DP Pitch; 3/4" Face Width; 3/4" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.667" Pitch Line Backing; 48" Length; Steel
Part #
L515-4
BDI #
1402356
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/L515-4/p/1402356
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
3.262
EAN
0781711127544
Product Group - BDI
M02182
Pitch
12 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
L515-4
Manufacturer Internal Number
12754
Weight / LBS
7.19
Long Description
12 DP Pitch; 3/4" Face Width; 3/4" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.667" Pitch Line Backing; 48" Length; Steel
Pitch Line Backing
0.667 Inch | 16.942 Millimeter
Overall Thickness
0.75 Inch | 19.05 Millimeter
Length
48 Inch | 1,219.2 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh