Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M2 20X20X2000 GEAR RACK ; CR28200 https://www.bdiexpress.com/medias/INDXXXGEARXX-RCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MDJ8aW1hZ2UvanBlZ3xhR0l6TDJnME9TOHhNRE14TURBd05EQTRNRFkzTUM5SlRrUllXRmhIUlVGU1dGaGZVa05MWDFOVVRGOHpNREI0TXpBd0xtcHdad3wyYjI5ZDMwNGRkYmU5MDMzNmViN2E5MTM3YWQ0NDRlYjMyNTNmMDY3ZGFhYjY5ZmMxZTE3MWIwZDY5NDRjNDc5
1404747 Gear Racks 

SATI SATI

M2 20X20X2000 GEAR RACK ; CR28200

Description

SATI M2 20X20X2000 GEAR RACK ; CR28200

M2 DP Pitch; 20MM Face Width; 20MM Overall Thickness; 20 Degree Pressure Angle; 18MM Pitch Line Backing; 500MM Length; Steel

Part #

M2 20X20X2000 GEAR RACK ; CR28200

BDI #
1404747

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
5.115
Product Group - BDI
M02182
Pitch
M2 DP
Pressure Angle
20 Degree
Material
Steel
Inch - Metric
Metric
Other Features
Spur Gear Rack | Straight Tooth | Ground Finished Face
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer URL
Weight / LBS
3.086
Long Description
M2 DP Pitch; 20MM Face Width; 20MM Overall Thickness; 20 Degree Pressure Angle; 18MM Pitch Line Backing; 500MM Length; Steel
Overall Thickness
0.787 Inch | 20 Millimeter
Pitch Line Backing
0.709 Inch | 18 Millimeter
Length
19.685 Inch | 500 Millimeter
Face Width
0.787 Inch | 20 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh