SATI
SATI
M4 40X40X2000 GEAR RACK NR. CR31200
SATI SATI
Description
SATI M4 40X40X2000 GEAR RACK NR. CR31200
M4 DP Pitch; 40MM Face Width; 40MM Overall Thickness; 20 Degree Pressure Angle; 36MM Pitch Line Backing; 500MM Length; Steel
Part #
M4 40X40X2000 GEAR RACK NR. CR31200
BDI #
840130
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/M4-40X40X2000-GEAR-RACK-NR-CR31200/p/840130
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
22
Product Group - BDI
M02182
Pitch
M4 DP
Pressure Angle
20 Degree
Material
Steel
Inch - Metric
Metric
Other Features
Spur Gear Rack | Straight Tooth | Ground Finished Face
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Weight / LBS
12.125
Long Description
M4 DP Pitch; 40MM Face Width; 40MM Overall Thickness; 20 Degree Pressure Angle; 36MM Pitch Line Backing; 500MM Length; Steel
Pitch Line Backing
1.417 Inch | 36 Millimeter
Length
19.685 Inch | 500 Millimeter
Face Width
1.575 Inch | 40 Millimeter
Overall Thickness
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh