MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
R6X4
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
R6X4 RACK GEAR ; 6 DP PITCH 1-1/2" FACE WIDTH 1" THK
6 DP Pitch; 1-1/2" Face Width; 1" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.833" Pitch Line Backing; 48" Length; Steel
Part #
R6X4
BDI #
610977
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/R6X4/p/610977
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
7.66
EAN
0697950059198
Product Group - BDI
M02182
Pitch
6 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Manufacturer Item Number
R6X4
Manufacturer Internal Number
R6X4
Weight / LBS
17.2
Long Description
6 DP Pitch; 1-1/2" Face Width; 1" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.833" Pitch Line Backing; 48" Length; Steel
Overall Thickness
1 Inch | 25.4 Millimeter
Length
48 Inch | 1,219.2 Millimeter
Face Width
1.5 Inch | 38.1 Millimeter
Pitch Line Backing
0.833 Inch | 21.158 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh