MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
RACK-3DP14
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
RACK-3DP14 RACK GEAR ; 3" FACE X 1-1/2" THICK X 48" OAL
Rack Gear; 3 DP Pitch; 3" Face Width; 1-1/2" Overall Thickness; 14-1/2 Degree Pressure Angle; 48" Length; Steel
Part #
RACK-3DP14
BDI #
23870571
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/RACK-3DP14/p/23870571
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
0
Product Group - BDI
M02312
Pitch
3 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer URL
https://www.martinsprocket.com
Long Description
Rack Gear; 3 DP Pitch; 3" Face Width; 1-1/2" Overall Thickness; 14-1/2 Degree Pressure Angle; 48" Length; Steel
Face Width
3 Inch | 76.2 Millimeter
Overall Thickness
1.5 Inch | 38.1 Millimeter
Length
48 Inch | 1219.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh