Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RACK-3DP20 MTO https://www.bdiexpress.com/medias/INDM-GGEARXX-RCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1NTl8aW1hZ2UvanBlZ3xhREZqTDJnMVpDOHhNRFF5TWpVeE9EUTBPREUxT0M5SlRrUk5MVWRIUlVGU1dGaGZVa05MWDFOVVRGOHpNREI0TXpBd0xtcHdad3wzNjRhZmQ4MmVkNDRlNGY2OGY3YTg3NGZkN2E5MmVhNGY5NzZhOGE2YzU1YzY4MjgwZDQ1YzYyNjhiYTU0NTUx
24447886 Gear Racks 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

RACK-3DP20 MTO

Description

RACK-3DP20 MTO GEAR RACK ; 3" FACE X 1-1/2" THK X 144 OAL 20DEG 3DP

Rack Gear; 3 DP Pitch; 3" Face Width; 1-1/2" Overall Thickness; 20 Degree Pressure Angle; 144" Length; Steel

Part #

RACK-3DP20 MTO

BDI #
24447886

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
3 DP
Pressure Angle
20 Degree
Material
Steel
Inch - Metric
Inch
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer URL
https://www.martinsprocket.com
Long Description
Rack Gear; 3 DP Pitch; 3" Face Width; 1-1/2" Overall Thickness; 20 Degree Pressure Angle; 144" Length; Steel
Face Width
3 Inch | 76.2 Millimeter
Overall Thickness
1.5 Inch | 38.1 Millimeter
Length
144 Inch | 3657.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh