STOCK DRIVE PRODUCTS
STOCK DRIVE PRODUCTS
S1A56A-C080A220
STOCK DRIVE PRODUCTS STOCK DRIVE PRODUCTS
Description
S1A56A-C080A220 ; ANTI BACKLASH SPUR GEAR
Spur Gear; Anti-Backlash; 80MM Diameter Pitch; 220 Teeth; Clamp Hub; Helical Spring; 1/4" Bore; 2-3/4" Pitch Diameter; 20 Deg Pressure Angle; Aluminum
Part #
S1A56A-C080A220
BDI #
21458845
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/S1A56A-C080A220/p/21458845
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0
Product Group - BDI
M02182
Harmonized Tariff Code
8483.40.50.50
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://sdp-si.com
Product Detail
Spur Gear
Product Specification
Spur Gear; Anti-Backlash; 80MM Diameter Pitch; 220 Teeth; Clamp Hub; Helical Spring; 1/4" Bore; 2-3/4" Pitch Diameter; 20 Deg Pressure Angle; Aluminum
Long Description
Spur Gear; Anti-Backlash; 80MM Diameter Pitch; 220 Teeth; Clamp Hub; Helical Spring; 1/4" Bore; 2-3/4" Pitch Diameter; 20 Deg Pressure Angle; Aluminum

