

BOSTON GEAR
BOSTON GEAR
HLK121Y
BOSTON GEAR BOSTON GEAR
Description
HLK121Y MITER GEAR ; 5/8" BORE 1-3/4" PITCH DIA 12 DP
Miter Gear; 5/8" Bore; 1-3/4" Pitch Dia; 12 DP; 0.39" Face Width; Finished Bore; 21 Teeth; 20 Degree Pressure Angle; 1.38" Hub Dia; Straight Tooth; Steel
Part #
HLK121Y
BDI #
162160
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/HLK121Y/p/162160
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0.201
EAN
0781711123348
Product Group - BDI
M02182
Pitch
12 DP
Mounting Method
Finished Bore
Number of Teeth
21
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Miter Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Coniflex Tooth Form | With Keyway and Set Screw
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
HLK121Y
Manufacturer Internal Number
12334
Weight / LBS
0.44
Long Description
Miter Gear; 5/8" Bore; 1-3/4" Pitch Dia; 12 DP; 0.39" Face Width; Finished Bore; 21 Teeth; 20 Degree Pressure Angle; 1.38" Hub Dia; Straight Tooth; Steel
Bore
0.625 Inch | 15.875 Millimeter
Face Width
0.39 Inch | 9.906 Millimeter
Hub Diameter
1.38 Inch | 35.052 Millimeter
Pitch Diameter
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh