

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
HM1414A
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
HM1414A MITER GEAR ; STRAIGHT TOOTH
Miter Gear; 1" Pitch Dia; 14 DP; 0.19" Face Width; Rough Bore; 14 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 7/8" Hub Dia; Straight Tooth; Steel
Part #
HM1414A
BDI #
608985
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/HM1414A/p/608985
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0.05
EAN
0697950052311
Product Group - BDI
M02182
Pitch
14 DP
Mounting Method
Rough Bore
Number of Teeth
14
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Miter Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Hardened Overall | Coniflex Tooth Form | Minimum Bore 7/16
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer Internal Number
HM1414A
Weight / LBS
0.1
Long Description
Miter Gear; 1" Pitch Dia; 14 DP; 0.19" Face Width; Rough Bore; 14 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 7/8" Hub Dia; Straight Tooth; Steel
Bore
0 Inch | 0 Millimeter
Face Width
0.19 Inch | 4.826 Millimeter
Pitch Diameter
1 Inch | 25.4 Millimeter
Hub Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh