

SATI
SATI
M2.5 Z=16/32-A BEVEL NR. C29A322
SATI SATI
Description
SATI M2.5 Z=16/32-A BEVEL NR. C29A322
Bevel Gear; 80MM Pitch Dia; M2.5 DP; 12MM Face Width; Rough Bore; 32 Teeth; 20 Degree Pressure Angle; 50MM Hub Dia; Straight Tooth; Steel
Part #
M2.5 Z=16/32-A BEVEL NR. C29A322
BDI #
840084
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/M2-5-Z=16-32-A-BEVEL-NR-C29A322/p/840084
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
M2.5 DP
Mounting Method
Rough Bore
Number of Teeth
32
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Bevel Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Metric
Other Features
1:2 Ratio | Minimum Bore 15
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Long Description
Bevel Gear; 80MM Pitch Dia; M2.5 DP; 12MM Face Width; Rough Bore; 32 Teeth; 20 Degree Pressure Angle; 50MM Hub Dia; Straight Tooth; Steel
Bore
0 Inch | 0 Millimeter
Hub Diameter
1.969 Inch | 50 Millimeter
Pitch Diameter
3.15 Inch | 80 Millimeter
Face Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh