Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M3 Z=20-A BEVEL ; C30A201 https://www.bdiexpress.com/medias/INDXXXGEARXX-MTR-RSB-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc1NTB8aW1hZ2UvanBlZ3xhRGM1TDJnMFpDOHhNREEzTmpRek9USTBPRGt5Tmk5SlRrUllXRmhIUlVGU1dGaGZUVlJTWDFKVFFsOVRWRXhmTXpBd1dETXdNQzVxY0djfDkyMzhiMTU4OTU4OWJiOWMxMjgxM2U2MDZmOGMwZDdhZGY2MjMzMTMwNmNmM2JiYTZjMzlkZTc1MGVkNTMxM2Q
840086 Miter and Bevel Gears 

SATI SATI

M3 Z=20-A BEVEL ; C30A201

Description

SATI M3 Z=20-A BEVEL ; C30A201

Miter Gear; 60MM Pitch Dia; M3 DP; 18MM Face Width; Rough Bore; 20 Teeth; 20 Degree Pressure Angle; 45MM Hub Dia; Straight Tooth; Steel

Part #

M3 Z=20-A BEVEL ; C30A201

BDI #
840086

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
M3 DP
Mounting Method
Rough Bore
Number of Teeth
20
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Miter Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Metric
Other Features
1:1 Ratio | Minimum Bore 15
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer URL
Long Description
Miter Gear; 60MM Pitch Dia; M3 DP; 18MM Face Width; Rough Bore; 20 Teeth; 20 Degree Pressure Angle; 45MM Hub Dia; Straight Tooth; Steel
Face Width
0.709 Inch | 18 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.362 Inch | 60 Millimeter
Hub Diameter
1.772 Inch | 45 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh