

BROWNING
BROWNING
YSB8F20-20X1
BROWNING BROWNING
Description
YSB8F20-20X1 BEVEL GEAR ; POR NON-RETURNABLE
Bevel Gear; 1" Bore; 2-1/2" Pitch Dia; 8 DP; 0.82" Face Width; Finished Bore; 20 Teeth; 20 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 2-1/8" Hub Dia; Straight Tooth; Steel
Part #
YSB8F20-20X1
BDI #
321205
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/YSB8F20-20X1/p/321205
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0.862
EAN
0662289275304
Product Group - BDI
M02182
Pitch
8 DP
Mounting Method
Finished Bore
Number of Teeth
20
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Bevel Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Unhardened Overall | Bevel Pinion | 2:1 Ratio | Coniflex Tooth Form | With Keyway and Set Screw
Manufacturer URL
https://www.regalrexnord.com
Long Description
Bevel Gear; 1" Bore; 2-1/2" Pitch Dia; 8 DP; 0.82" Face Width; Finished Bore; 20 Teeth; 20 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 2-1/8" Hub Dia; Straight Tooth; Steel
Bore
1 Inch | 25.4 Millimeter
Pitch Diameter
2.5 Inch | 63.5 Millimeter
Hub Diameter
2.125 Inch | 53.975 Millimeter
Face Width
0.82 Inch | 20.828 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh