

BROWNING
BROWNING
YSBF12B36-20
BROWNING BROWNING
Description
YSBF12B36-20 BEVEL GEAR ; POR NON-RETURNABLE
Bevel Gear; 3" Pitch Dia; 12 DP; 0.46" Face Width; Rough Bore; 36 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 3/4" Max Bore; 1-7/16" Hub Dia; Straight Tooth; Steel
Part #
YSBF12B36-20
BDI #
321122
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/YSBF12B36-20/p/321122
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0.32
EAN
0662289264780
Product Group - BDI
M02182
Pitch
12 DP
Mounting Method
Rough Bore
Number of Teeth
36
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.75
Gear Style
Bevel Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Unhardened Overall | 2:1 Ratio | Coniflex Tooth Form | Minimum Bore 5/8 | Short Face Length
Manufacturer URL
https://www.regalrexnord.com
Long Description
Bevel Gear; 3" Pitch Dia; 12 DP; 0.46" Face Width; Rough Bore; 36 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 3/4" Max Bore; 1-7/16" Hub Dia; Straight Tooth; Steel
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3 Inch | 76.2 Millimeter
Face Width
0.46 Inch | 11.684 Millimeter
Hub Diameter
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh