BROWNING
BROWNING
YSM10F20HX3/4
BROWNING BROWNING
Description
NOT AVAILABLE IN US
Miter Gear; 3/4" Bore; 2" Pitch Dia; 10 DP; 0.44" Face Width; Finished Bore; 20 Teeth; 20 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 1-5/8" Hub Dia; Straight Tooth; Steel
Part #
YSM10F20HX3/4
BDI #
321231
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/YSM10F20HX3-4/p/321231
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0.27
Product Group - BDI
M02182
Pitch
10 DP
Mounting Method
Finished Bore
Number of Teeth
20
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Miter Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1228832
Long Description
Miter Gear; 3/4" Bore; 2" Pitch Dia; 10 DP; 0.44" Face Width; Finished Bore; 20 Teeth; 20 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 1-5/8" Hub Dia; Straight Tooth; Steel
Face Width
0.44 Inch | 11.176 Millimeter
Hub Diameter
1.625 Inch | 41.275 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Pitch Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh