

BROWNING
BROWNING
YSM12B21
BROWNING BROWNING
Description
YSM12B21 BEVEL/MITER GEAR ; POR NON-RETURNABLE
Miter Gear; 1-3/4" Pitch Dia; 12 DP; 0.39" Face Width; Rough Bore; 21 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 3/4" Max Bore; 1-3/8" Hub Dia; Straight Tooth; Steel
Part #
YSM12B21
BDI #
321245
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/YSM12B21/p/321245
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0.18
EAN
0662289306756
Product Group - BDI
M02182
Pitch
12 DP
Mounting Method
Rough Bore
Number of Teeth
21
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.75
Gear Style
Miter Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Unhardened Overall | Coniflex Tooth Form | Minimum Bore 1/2
Manufacturer URL
https://www.regalrexnord.com
Long Description
Miter Gear; 1-3/4" Pitch Dia; 12 DP; 0.39" Face Width; Rough Bore; 21 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 3/4" Max Bore; 1-3/8" Hub Dia; Straight Tooth; Steel
Bore
0 Inch | 0 Millimeter
Pitch Diameter
1.75 Inch | 44.45 Millimeter
Hub Diameter
1.375 Inch | 34.925 Millimeter
Face Width
0.39 Inch | 9.906 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh