

BROWNING
BROWNING
YSM8F28X 1 3/16
BROWNING BROWNING
Description
YSM8F28X 1 3/16 BEVEL/MITER GEAR ; POR NON-RETURNABLE
Miter Gear; 1.188" Bore; 3-1/2" Pitch Dia; 8 DP; 0.75" Face Width; Finished Bore; 28 Teeth; 20 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 2.5" Hub Dia; Straight Tooth; Steel
Part #
YSM8F28X 1 3/16
BDI #
321303
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/YSM8F28X-1-3-16/p/321303
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
1.261
EAN
0662289137121
Product Group - BDI
M02182
Pitch
8 DP
Mounting Method
Finished Bore
Number of Teeth
28
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Miter Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Unhardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Manufacturer URL
https://www.regalrexnord.com
Long Description
Miter Gear; 1.188" Bore; 3-1/2" Pitch Dia; 8 DP; 0.75" Face Width; Finished Bore; 28 Teeth; 20 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 2.5" Hub Dia; Straight Tooth; Steel
Face Width
0.75 Inch | 19.05 Millimeter
Hub Diameter
2.5 Inch | 63.5 Millimeter
Pitch Diameter
3.5 Inch | 88.9 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh