https://www.bdiexpress.com/medias/INDXXXGEARXX-MTRSPRL-FB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI1OXxpbWFnZS9qcGVnfGFESmlMMmhtTXk4eE1EYzJOall6T0Rrd056UXlNaTlKVGtSWVdGaEhSVUZTV0ZoZlRWUlNVMUJTVEY5R1FsOVRWRXhmTXpBd2VETXdNQzVxY0djfGIzYjdlYmJjNzVhMjhmYWMxNjQ3NjNiMDUyNDA3NGQwOTRlYzE3MzA4NzQ3MTJkMDIyNjlhZGI2YTZiMDI4Zjk
https://www.bdiexpress.com/medias/INDXXXGEARXX-MTRSPRL-FB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI1OXxpbWFnZS9qcGVnfGFESmlMMmhtTXk4eE1EYzJOall6T0Rrd056UXlNaTlKVGtSWVdGaEhSVUZTV0ZoZlRWUlNVMUJTVEY5R1FsOVRWRXhmTXpBd2VETXdNQzVxY0djfGIzYjdlYmJjNzVhMjhmYWMxNjQ3NjNiMDUyNDA3NGQwOTRlYzE3MzA4NzQ3MTJkMDIyNjlhZGI2YTZiMDI4Zjk
BROWNING
BROWNING
YSMS5F25LHX 1 3/8
BROWNING BROWNING
Description
YSMS5F25LHX 1 3/8 BEVEL/MITER GEAR ; POR NON-RETURNABLE
Spiral Miter Gear; 1-3/8" Bore; 5" Pitch Dia; 5 DP; 1.14" Face Width; Finished Bore; 25 Teeth; 20 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 3.5" Hub Dia; Spiral Tooth; Steel
Part #
YSMS5F25LHX 1 3/8
BDI #
321215
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/YSMS5F25LHX-1-3-8/p/321215
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
3.95
EAN
0662289307364
Product Group - BDI
M02182
Pitch
5 DP
Mounting Method
Finished Bore
Number of Teeth
25
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spiral Miter Gear
Tooth Profile
Spiral Tooth
Spiral Angle
35 Degree
Material
Steel
Direction
Left Hand
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Hardened Overall | With Keyway and Set Screw
Manufacturer URL
https://www.regalrexnord.com
Long Description
Spiral Miter Gear; 1-3/8" Bore; 5" Pitch Dia; 5 DP; 1.14" Face Width; Finished Bore; 25 Teeth; 20 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 3.5" Hub Dia; Spiral Tooth; Steel
Bore
1.375 Inch | 34.925 Millimeter
Pitch Diameter
5 Inch | 127 Millimeter
Face Width
1.14 Inch | 28.956 Millimeter
Hub Diameter
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

