

WMH HERION
WMH HERION
113-340-520
WMH HERION WMH HERION
Description
WMH HERION 113-340-520
Spur Gear; 35MM Bore; 80MM Pitch Diameter; M4 DP; 40MM Face Width; Finished Bore; 20 Teeth; 20 Degree Pressure Angle; 52MM Hub Diameter; Steel
Part #
113-340-520
BDI #
15014013
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/113-340-520/p/15014013
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
M4 DP
Mounting Method
Finished Bore
Number of Teeth
20
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
Type C | With Keyway
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.wmh-herion.de
Long Description
Spur Gear; 35MM Bore; 80MM Pitch Diameter; M4 DP; 40MM Face Width; Finished Bore; 20 Teeth; 20 Degree Pressure Angle; 52MM Hub Diameter; Steel
Face Width
1.575 Inch | 40 Millimeter
Bore
1.378 Inch | 35 Millimeter
Pitch Diameter
3.15 Inch | 80 Millimeter
Hub Diameter
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh