

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
C12114
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
C12114 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 9-1/2" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 114 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-11/16" Max Bore; 2-3/4" Hub Diameter; Cast Iron
Part #
C12114
BDI #
606790
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/C12114/p/606790
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
3.32
EAN
0697950057170
Product Group - BDI
M02182
Pitch
12 DP
Mounting Method
Rough Bore
Number of Teeth
114
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.688
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web with Spoke Style | Type B3 | Minimum Bore 3/4
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Internal Number
C12114
Weight / LBS
6.4
Long Description
Spur Gear; 9-1/2" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 114 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-11/16" Max Bore; 2-3/4" Hub Diameter; Cast Iron
Face Width
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
9.5 Inch | 241.3 Millimeter
Hub Diameter
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh