

BOSTON GEAR
BOSTON GEAR
GA92B
BOSTON GEAR BOSTON GEAR
Description
GA92B CHANGE SPUR GEAR ; 20 DIA PITCH CAST IRON
Change Spur Gear; 5/8" Bore; 4.6" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 92 Teeth; 14-1/2 Degree Pressure Angle; 1.69" Hub Diameter; Cast Iron
Part #
GA92B
BDI #
161588
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/GA92B/p/161588
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.436
EAN
0781711108840
Product Group - BDI
M02182
Pitch
20 DP
Mounting Method
Finished Bore
Number of Teeth
92
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Change Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web with Lighten Holes Style | Type C | With 2 Keyways
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur Change
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
GA92B
Manufacturer Internal Number
10884
Weight / LBS
0.96
Long Description
Change Spur Gear; 5/8" Bore; 4.6" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 92 Teeth; 14-1/2 Degree Pressure Angle; 1.69" Hub Diameter; Cast Iron
Bore
0.625 Inch | 15.875 Millimeter
Pitch Diameter
4.6 Inch | 116.84 Millimeter
Face Width
0.375 Inch | 9.525 Millimeter
Hub Diameter
1.69 Inch | 42.926 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh