

BOSTON GEAR
BOSTON GEAR
GH92A
BOSTON GEAR BOSTON GEAR
Description
GH92A CHANGE SPUR GEAR ; 20 DIA PITCH CAST IRON
Change Spur Gear; 1-3/8" Bore; 11-1/2" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 92 Teeth; 14-1/2 Degree Pressure Angle; 3-3/4" Hub Diameter; Cast Iron
Part #
GH92A
BDI #
161926
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/GH92A/p/161926
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
5.171
EAN
0781711115602
Product Group - BDI
M02182
Pitch
8 DP
Mounting Method
Finished Bore
Number of Teeth
92
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Change Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Spoke Style | Type D | With 2 Keyways
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur Change
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
GH92A
Manufacturer Internal Number
11560
Weight / LBS
11.4
Long Description
Change Spur Gear; 1-3/8" Bore; 11-1/2" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 92 Teeth; 14-1/2 Degree Pressure Angle; 3-3/4" Hub Diameter; Cast Iron
Face Width
1.25 Inch | 31.75 Millimeter
Hub Diameter
3.75 Inch | 95.25 Millimeter
Pitch Diameter
11.5 Inch | 292.1 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh