Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M2 60T RSB https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-STL-M2-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM1NnxpbWFnZS9qcGVnfGFHRXdMMmczWXk4eE1EYzJPRE13TlRFMk1ESXlNaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlTVTBKZlUxUk1YMDB5WHpNd01IZ3pNREF1YW5CbnxmODgyZDYzODIzMTc1ZDcwYmJhNGVjYmQ0YTcwMDQ4YTRkY2RlYWJmMzMxMzc5NmE5NTEwMzUzZmFlYmU2NzEx
15043186 Spur and Helical Gears 

CHIARAVALLI CHIARAVALLI

M2 60T RSB

Description

CHIARAVALLI M2 60T RSB

Spur Gear; 120MM Pitch Diameter; M2 DP; 20MM Face Width; Rough Bore; 60 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 70MM Hub Diameter; Steel

Part #

M2 60T RSB

BDI #
15043186

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CHIARAVALLI
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.5
Product Group - BDI
M02312
Pitch
M2 DP
Mounting Method
Rough Bore
Number of Teeth
60
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
B-Hub One Side
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.chiaravalli.com
Weight / LBS
4.76197
Long Description
Spur Gear; 120MM Pitch Diameter; M2 DP; 20MM Face Width; Rough Bore; 60 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 70MM Hub Diameter; Steel
Hub Diameter
2.756 Inch | 70 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.787 Inch | 20 Millimeter
Pitch Diameter
4.724 Inch | 120 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh