BROWNING
BROWNING
NCG1074
BROWNING BROWNING
Description
NCG1074 SPUR CHANGE GEAR ; POR 14.5DEG 74T 1" BUSH 7.6" OD NON RET
Change Spur Gear; 1-1/4" Bore; 7.4" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 74 Teeth; 14.5 Pressure Angle; No Bushing; No Minimum Plain Bore; Steel; No Hardened Teeth
Part #
NCG1074
BDI #
320169
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/NCG1074/p/320169
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
5.63
EAN
0662289191444
Product Group - BDI
M02182
Pitch
10 DP
Mounting Method
Finished Bore
Number of Teeth
74
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Change Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Type C1 | Without Hub | CGB10 Change Gear Bushing Bore 1
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur Change
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1224823
Long Description
Change Spur Gear; 1-1/4" Bore; 7.4" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 74 Teeth; 14.5 Pressure Angle; No Bushing; No Minimum Plain Bore; Steel; No Hardened Teeth
Pitch Diameter
7.4 Inch | 187.96 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh